Select Country and Language Europe, Middle East & Africa / English
Change Country
336671-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336671-2 | 24 port patch panel with 110 terminations shielded T568A/B wiring, Cat 5E, fully equipped 1-U rack mount space color black

  • Manufacturer # 336671-2
  • Anixter #257972
Category: CAT 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items