336800 - ARCO - FACESHIELD UVEX ULTRASHIELD | Anixter
336800 | ARCO

ARCO | 336800 | FACESHIELD UVEX ULTRASHIELD .

  • Manufacturer # 336800
  • Anixter #PPFEFA024
Category: EYE AND FACE PROTECTION
Color: CLEAR
Material / Lens: PLASTIC
Product Type: FACE & EYE - FACESHIELD
Size: SIZE - UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items