338202-2 | COMMSCOPE

COMMSCOPE | 338202-2 | 24-PORT PANEL 110-MOD SHIELDEDT568A/B, CAT 5E FULLY EQUIPED 2U, BLACK

  • Manufacturer # 338202-2
  • Anixter #528693
Category: CAT 5
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items