34000 | FLEXIPADS WORLD CLASS

FLEXIPADS WORLD CLASS | 34000 | 150MM X 223MM NON WOVEN AL OX FABRIC PAD GRN FLEXIPADS FLE34000 1=PK OF 10

  • Manufacturer # 34000
  • Anixter #ABHAPAM1500GME000
Category: PADS
Diameter: NONE
Grit / Grade: MEDIUM
Length: 223MM
Material: ALUMINUM OXIDE
Product Type: HAND APPLIED - PAD
Special Attribute 1: COLOR - DARK GREEN
Spindle / Bore: NONE
Width / Thickness: 150MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items