Select Country and Language Europe, Middle East & Africa / English
Change Country
340023101 | SUPERIOR ESSEX

SUPERIOR ESSEX | 340023101 | Indoor Interconnected Fiber Cable, Plenum Rated, 2-Fibers, OS1 Single-mode Fiber, Reduced Water Peak, Round Configuration, Dielectric Aramid, Flame Retardant PVC Yellow Jacket

  • Manufacturer # 340023101
  • Anixter #370-SUP9-TBD-02
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OS1 SINGLE-MODE
Fire Rating: PLENUM
Description

Simplex, Duplex and Quad Optical Fiber Interconnect Cables are typically used for patch cords and intrabuilding installations. Superior Essex designed these cables for environments where small size, flexible construction and flame resistance are required. These cables are available in both riser and plenum versions. Higher performance optical fibers are offered, including bend insensitive G.657.A1 single-mode and 10G/300 OM3 and 10G/550 OM4 laser optimized 50 µm multimode.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items