COMMSCOPE (FORMERLY TE CONN) | 34071 | Splices - Closed Barrel; Splice Not Sealed Splice Type: Butt Butt Splice Type: Standard Body Style: PLASTI-GRIP

  • Manufacturer # 34071
  • Anixter #34071-CNR
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Blue
  • Packaging Features.Packaging Method: Loose Piece
  • Product Type Features.Sealed: No
  • Product Type Features.Product Type: Splice
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: Insulation Support
  • Body Features.Wire Range (mm [AWG]): 1.25-2.00 [16-14]
  • Product Type Features.Insulation Diameter (mm [in]): 4.32 [.170] Max.
  • Product Type Features.Material: Copper
  • Packaging Features.Packaging Quantity: 1000
  • Industry Standards.Government/Industry Qualification: No
  • Termination Features.Wire/Cable Size (CMA): 2,050 5,180
  • Product Type Features.Splice Type: Butt
  • Body Features.Butt Splice Type: Standard
  • Body Features.Insulation Sleeve Material: Vinyl
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items