342-7240 | RS COMPONENTS

RS COMPONENTS | 342-7240 | 10MM X 1.5M 2-1 GREEN/YELLOW HEATSHRINK 342-7240 DCPT-10/5-45-SP

  • Manufacturer # 342-7240
  • Anixter #CMHTSM100N15000
Approvals: NONE
Cable/Tube/Bundle Dia: 10.0MM
Category: HEATSHRINK
Color: GREEN/YELLOW
Flammability Rating: NOT RATED
Inside Diameter: 10.0
Length: 15 M
Material: POLYOLEFIN
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Type: HEATSHRINK
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items