34537-E02 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
34537-E02 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34537-E02 | Filler Panel, Snap-In, 19" Width x 0.9" Depth x 1.7" Height, ABS Plastic, Glacier White, For Cabinet Containment Enclosure

  • Manufacturer # 34537-E02
  • Anixter #523356
Color: WHITE
Filler Panel Rack Units: 1U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Features
  • Improves Thermal Management in Cabinets by Blocking Airflow Through Unused Rack-Mount Spaces
  • Design Eliminates Gaps Between Stacked Filler Panels
  • Fast Installation Snaps into Square-Punched Mounting Holes on Equipment Rails No Tools or Hardware are Required for Installation
  • Integrated Finger Grips for Ease of Installation and Removal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items