Select Country and Language Europe, Middle East & Africa / English
Change Country
34538-002 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 34538-002 | Snap-In Filler Panel, Plastic, 19"W x 2 RMU (483 mm W X 1 RMU), Black, 50 Each

  • Manufacturer # 34538-002
  • Anixter #360781
Color: BLACK
Filler Panel Rack Units: 2U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: PANELS
Description

The Snap-In Filler Panels are solid panels used to fill open RMU spaces in cabinets that store rack-mount computer servers and data storage equipment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items