346933-8 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 346933-8 | 4 PAIR CABLE ASSEMBLY RJ45 TO RJ45, PAIRS IN METAL FOIL CAT 6 5 METER ELECTRO MAGNETIC TECHNOLOGY PLUG

  • Manufacturer # 346933-8
  • Anixter #530137
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 5 M : 16.4 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
Description

PATCHCORDS ARE PLAYING AN IMPORTANT ROLE WHEN CONSIDERING THE CHANNEL PERFORMANCE OF A CABLING SYSTEM. THE PATENTED AMP CATEGORY 6 PATCHCORDS ARE MANUFACTURED WITH THE EMT MODULAR PLUGS AND 300 MHZ PIMF PATCHCABLE (WITH STRANDED WIRES).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items