348985-2 - COMMSCOPE - 2-F JUMPER 2MT | Anixter
348985-2 | COMMSCOPE

COMMSCOPE | 348985-2 | 2-F JUMPER 2MT 62.5/125 FDDI - FDDI O/M LSZH

  • Manufacturer # 348985-2
  • Anixter #514194
Connector Type: FDDI - FDDI
Fiber Type: OM1
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items