Select Country and Language Europe, Middle East & Africa / English
Change Country
35-093 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 35-093 | Cable Splicing Kit

  • Manufacturer # 35-093
  • Anixter #225307
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Product Type: TOOL KIT - ASSORTED
Size / Capacity: NONE
Width / Diameter: NONE
Features
  • High-carbon steel blade Cable Splicing Knife
  • Durable leather holder
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items