35-485 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 35-485 | Punchdown Tool W/ 110 & 66

  • Manufacturer # 35-485
  • Anixter #217210
Copper Type: PUNCHDOWN/IMPACT
RF Coax Type: CRIMPER
Type: COPPER
Description

Punchmaster II Punch Down Tool, Number of Blades: 2, Included: II Turn Lock 110 Blade

Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items