Select Country and Language Europe, Middle East & Africa / English
Change Country
35-GREEN-3/4 | 3M

3M | 35-GREEN-3/4 | Scotch Vinyl Electrical Color Coding Tape, 3/4 in x 66 ft (19 mm x 20.1 m), Green

  • Manufacturer # 35-GREEN-3/4 | 80-6108-3404-8
  • Anixter #009592
Size: 3/4"
Type: TAPES
Description

3/4 in x 66 ft (19 mm x 20.1 m). This green, 7 mil premium grade electrical vinyl tape stretches to conform to virtually any shape that requires color-coded insulation.

Features
  • Super stretchy and conformable
  • Excellent insulating properties
  • Resists abrasion, corrosion, alkalies and acid.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items