35-3/4X66FT-WH - 3M - 7000006097 - | Anixter
35-3/4X66FT-WH | 3M

3M | 35-3/4X66FT-WH | Electrical Tape, Professional Grade, Coding, 66' Length x 3/4" Width x 7 Mil Thickness, 17 Lb-Inch Breaking Strength, Polyvinyl Chloride Backing, Rubber Resin Adhesive, White

  • Manufacturer # 35-3/4X66FT-WH | 7000006097
  • Anixter #009599
Description

Scotch Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compound s.

Features
  • Excellent Electrical and Mechanical Protection from Combined Pressure Sensitive, Rubber Resin Adhesive and PVC Backing
  • Pressure Sensitive Rubber Adhesive Bonds Easily and Securely
  • Tensile Strength Rating of 17 Pound per Inch Meets Professional Electrical Standards
  • Withstands a Temperature Range of 32 to 221 Degree F
  • Made in USA
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items