Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 350547-2 | .250" Centerline, 600 V, 19 - 36 A max; Contact Universal MATE-N-LOK Product Line Contact Type: Pin Applies To Wire/Cable Crimp Termination Method

  • Manufacturer # 350547-2
  • Anixter #350547-2
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Conditions for Usage.Applies To: Wire/Cable
  • Produ Type Features.Product Type: Contact
  • Contact Features.Contact Type: Pin
  • Body Features.Wire Range (mm [AWG]): 0.50-2.00 [20-14]
  • Product Type Features.Insulation Diameter (mm [in]): 1.52-3.30 [.060-.130]
  • Other.Comment: Contacts can be used with Splash oof Seals.
  • Body Features.Stock Thickness (mm [in]): 0.30 [0.012]
  • Product Type Features.Product Line: Universal MATE-N-LOK
  • Electrical Characteristics.Current Rating (A): 19
  • Body Features.Contact Diameter (mm [in]): 2.13 [0.084]
  • Termination Features.Ser Tail Contact Plating: Gold (30)
  • Termination Features.Termination Method: Crimp
  • Contact Features.Contact Termination Type: Crimp
  • Electrical Characteristics.Voltage (V AC): 600
  • Contact Features.Contact Base Material: Brass
  • Contact Features.Sealablees
  • Electrical Characteristics.High Current: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items