35367 | DRAPER

DRAPER | 35367 | 140MM HARDENED STL CURVED JAW SELF-GRIP PLIERS DRAPER 35367

  • Manufacturer # 35367
  • Anixter #HTPLLCM1400001
Category: PLIERS AND CUTTERS
Height / Depth: NONE
Length: 140MM
Material: STEEL - HARDENED
Product Type: PLIERS - LOCKING - CURVED JAW
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items