Select Country and Language Europe, Middle East & Africa / English
Change Country
35441-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35441-701 | Evolution Horizontal Cable Manager, Single-Sided, 19 in. Wide X 1 RMU, Black

  • Manufacturer # 35441-701
  • Anixter #375569
Cable Management Type: COVERS/DOORS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Evolution Single-Sided Horizontal Cable Manager, 19"W x 1 RMU x 8.2"D (208 mm), For use in two- and four-post rack and cabinet systems to create horizontal pathways for storing and organizing premise cables, patch cords, equipment cords and jumper cords. Organizes cable by RMU using sturdy T-shaped guides with rounded edges. Contoured front door with snap-hinges swings up or down and stays in the open position while cabling. Door has the distinctive style similar to the TeraFrame Family of Cabinets.Three edge-protected, oval-shaped pass-through ports allow patch cords to pass front-to-rear.

Features
  • T-shaped cable guides to organize patch cords and jumper cords
  • Contoured front door with snap-hinges and longitudinal center feature contrasting aluminum finish
  • Improved T-shaped cable guides decrease deflection when loaded with cables; especially important when deploying Cat 6a cable
  • Rounded edges on the cable guides protect cables as they enter and exit the storage space
  • Snap-On cover opens up or down and stays in the open position
  • Tool-less snap together assembly is simple and quick
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items