35521-715 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35521-715 | Evolution g2 Double-Sided Vertical Cable Manager, 96 x 6 x 24.5 inches

  • Manufacturer # 35521-715
  • Anixter #477830
Cable Management Type: TROUGH
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Evolution g2 Double-Sided Vertical Cable Manager, 6"W x 7'H x 24.5"D (150 mm x 2.1 m x 622 mm), For use in two- and four-post open Rack Systems to create vertical pathways for storing and organizing premise cables, patch cords, equipment cords and jump er cords. Organizes cable by RMU using sturdy T-shaped guides with rounded edges. Door opens to right or left with a single knob and has the distinctive style similar to the TeraFrame Family of Cabinets. The manager's solid contruction not only minimiz es deflection caused by large cables such as Cat 6a, but also features a full rectangular base that supports large cable bundles. Openings in the middle of the manager allows cables to pass easily from front-to-rear. Movable mid-section support various cable management accessories to divide the interior space and manage cable slack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items