Select Country and Language Europe, Middle East & Africa / English
Change Country
355702S5180002M | CORNING

CORNING | 355702S5180002M | 2-F SC-ESCON DUPLEX JUMPER OM350/125 2MT 355702S5180002M

  • Manufacturer # 355702S5180002M
  • Anixter #270385
Connector Type: SC - ESCON
Fiber Type: OM3
Length: 2 M : 6.56 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items