Select Country and Language Europe, Middle East & Africa / English
Change Country
35572-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35572-703 | Evolution g3 Vertical Cable Manager, Combination Cable Manager, 8in. Wide X 7ft. High, Black, 8ft. (203.2 mm) W x 20.2ft. (513.08 mm) D x 83.97ft. (2132.838 mm) H

  • Manufacturer # 35572-703
  • Anixter #444292
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Evolution g3 Combination Vertical Manager includes: Contoured front door with easy-open knobs and vertical center feature in contrasting aluminum finish; Rear cable rings with spin-open latches on te hback side (no rear door/cover); Three large Cable Distribution Spools and Cable Distribution Spacers included with 10in W (250 mm), 12 inW (300 mm) and 15 in W (380 mm) managers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items