35610 0092000 | BELDEN

BELDEN | 35610 0092000 | Hook-Up Wire, 1 Conductor, 10 AWG, 65x28 Strands, Tinned Copper, XLPE Insulation

  • Manufacturer # 35610 0092000
  • Anixter #5MF-1001-B-01
Conductor Material: TINNED COPPER
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 65 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
UL Style: UL TYPE AWM, STYLE 3173
Description

The insulation is cross-linked polyethylene applied in a single extrusion. This construction has excellent thermal aging characteristics, moisture resistance, and solvent resistance. The 356-series of XL-DUR is recommended for class 130(B)as motor leads

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items