Select Country and Language Europe, Middle East & Africa / English
Change Country
35633-324 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 35633-324 | PDU, 120/208 Volt, 30 Amp, Three Phase WYE, 68.5 In. (1740 mm) L, (24) C13 & (6) C19 receptacles, 208 Volt, Three Magnetic Circuit Breakers, 20 Amp, No Surge Protection, L21-30P input, Local & IP Meter, For F-Series TeraFrame Cabinets.

  • Manufacturer # 35633-324
  • Anixter #412462
Number of Outlets: 30
Type: RACK MOUNT PDU
Description

Discontinued by manufacturer, no suggested replacement provided.

Single-Input, Three-Phase WYE, Vertical Power Strips, NEMA Plug-IEC Outlets, 120/208 Volt, 30 Amp (208 Volt Output)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items