35657 - DRAPER - 12 IN STEEL - DROP FORGED | Anixter
35657 | DRAPER

DRAPER | 35657 | 12 IN STEEL - DROP FORGED TIN SNIPS DRAPER 35657

  • Manufacturer # 35657
  • Anixter #HTCUST12000001
Category: PLIERS AND CUTTERS
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: 12.00
Material: STEEL - DROP FORGED
Product Type: CUTTER - SNIP - TIN
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items