Select Country and Language Europe, Middle East & Africa / English
Change Country
35849A-3 | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | 35849A-3 | Single Entrance Panel for elliptical waveguide 85, height 2.0 in., entry panel port size 5.0 in., includes boot, clamp and plate, galvanized steel

  • Manufacturer # 35849A-3
  • Anixter #464309
Coax Construction: COAXIAL
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: NO JACKET
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items