Select Country and Language Europe, Middle East & Africa / English
Change Country
35884 | GREENLEE

GREENLEE | 35884 | Bit Kit, Step-#1, #3 & #8.

  • Manufacturer # 35884
  • Anixter #327916
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: BI-METAL
Product Type: CUTTER - END
Size / Capacity: NONE
Width / Diameter: NONE
Description

Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass,Aluminum, Wood, Plastic and Laminates; Hole Size : From 1/8 IN (3.200 MM) through 1-3/8 IN (3.200 - 34.900 MM); Sub Brand : Kwik Stepper

Features
  • Unique split-tip design penetrates through steel faster
  • Resists walking or skidding, even on round surfaces
  • Balanced, double-flute construction requires less pressure, does the work for you
  • Designed and manufactured in USA.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items