3590/9 - ALPHA WIRE - 28AWG/9C (7*36) FLAT | Anixter
3590/9 | ALPHA WIRE

ALPHA WIRE | 3590/9 | 28AWG/9C (7*36) FLAT CABLE PVC O/A FOIL+D/W SHD PVC UL CL2 AWM ROHS

  • Manufacturer # 3590/9
  • Anixter #A3590/9
Conductor Count: 9 CONDUCTORS
Conductor Size: 28 GAUGE AWG
Construction: STANDARD FLAT, IE GRAY ETC
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: YES CABLE IS JACKETED
Pitch (C-C Spacing): .050 INCH CENTER TO CENTER
RoHS Compliant: YES
Screen/Shield Type: FOIL WITH DRAIN WIRE
Screen/Shield: YES,CABLE IS SHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items