3590 - ITW PERFORMANCE POLYMERS - MIXER | Anixter
3590 | ITW PERFORMANCE POLYMERS

ITW PERFORMANCE POLYMERS | 3590 | MIXER NOZZLE PLEXUS 97MM / 12 ELEMENT 50ML

  • Manufacturer # 3590
  • Anixter #HTAAMNM970000
Category: CARTRIDGES, NOZZLES AND CAPS
Height / Depth: NONE
Length: 97MM
Product Type: APPLICATOR - ADHESIVE - MIXER NOZZLE
Size / Capacity: NONE
Special Attribute 1: NO. OF ELEMENTS - 12
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items