3592 | ITW PERFORMANCE POLYMERS

ITW PERFORMANCE POLYMERS | 3592 | MIXER NOZZLE PLEXUS 205MM / 24ELEMENT 400ML

  • Manufacturer # 3592
  • Anixter #HTAAMNM2760000
Category: CARTRIDGES, NOZZLES AND CAPS
Height / Depth: NONE
Length: 205MM
Product Type: APPLICATOR - ADHESIVE - MIXER NOZZLE
Size / Capacity: NONE
Special Attribute 1: NO. OF ELEMENTS - 24
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items