Select Country and Language Europe, Middle East & Africa / English
Change Country
360 1100 GS3 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360 1100 GS3 | Patch Panel, 24 Port, UTP, Category 6, 1U, Gray/Chrome

  • Manufacturer # 360 1100 GS3 | 760093419
  • Anixter #389488
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Material ID: 760062356
Number of Ports: 24
Rack Units: 1
Sub Family: PATCHMAX PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

SYSTIMAX 360 GigaSPEED XL 1100GS3 Category 6 U/UTP Patch Panel, 24 port

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items