Select Country and Language Europe, Middle East & Africa / English
Change Country
360-1100-GS5-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-1100-GS5-48 | SYSTIMAX 360 GigaSPEED X10D 1100GS5 Category 6A U/UTP Patch Panel, 48 port

  • Manufacturer # 360-1100-GS5-48 | 760108902
  • Anixter #396750
Category: CATEGORY 6
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Material ID: 760062356
Number of Ports: 48
Rack Units: 1
Sub Family: PATCHMAX PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Tech. Info & Standards

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items