360-IP-1100-E-GS6-1U-24 - COMMSCOPE SYSTIMAX | Anixter
360-IP-1100-E-GS6-1U-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-1100-E-GS6-1U-24 | Patch Panel, 360 iPatch 1100 GS6 Evolve, 24 Port, U/UTP, Category 6A

  • Manufacturer # 360-IP-1100-E-GS6-1U-24 | 760201145
  • Anixter #643799
Category: CATEGORY 6A
Color: GREY
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 1
Sub Family: IPATCH
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items