Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-HD-2U-IP-SD | Sliding Adapter Panel Shelf, iPatch G2, 2U, High Density

  • Manufacturer # 360-IP-HD-2U-IP-SD | 760093336
  • Anixter #390412
Connector Type: LC
Enclosure Type: SY OPTISPEED
Fiber Count: 144

The SYSTIMAX 360 iPatch G2 High Density Fiber Shelf supports up to three iPatch G2 High Density pre-terminated InstaPATCH Plus modules for a total of 72 duplex LC ports (144 fibers) in a 2U footprint. The sliding shelf features the elegant SYSTIMAX 360 design and the alpha/beta module polarity orientation can be auto-detected and reported to System Manager software.

  • New, patent pending features save installation time and cost
  • Dual pivoting gate
  • Light welded design
  • New two-piece universal saddle mount
  • Delivered partially pre-assembled with swing open face
  • Universal sliding taper bracket provides up to 7 degrees of taper
  • Brand: SYSTIMAX, iPatch, SYSTIMAX 360(tm)
  • Product Type: Intelligent fiber shelf
  • Fiber Type: OptiSPEED, 62.5 m multimode fiber, LazrSPEED 150, 50 m multimode fiber, LazrSPEED 300, 50 m multimode fiber, LazrSPEED 550, 50 m multimode fiber, TeraSPEED, zero water peak single-mode fiber
  • Depth: 12.75 in
  • Height: 3.50 in
  • Weight: 10.60 lb
  • Width: 19.00 in
  • Flammability Rating: UL 94 V-0
  • Operating Temperature: -5 C to +50 C (+23 F to +122 F)
  • Relative Humidity: Up to 95%, non-condensing
  • Safety Standard: Austel, CE, CSA, UL
  • Storage Temperature: -40 C to +70 C (-40 F to +158 F)
  • Color: Black, Cool gray
  • Interface: MPO
  • Shelf Movement: Sliding
  • Total Ports, quantity: 72
  • Material Type: ABS, Polycarbonate
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items