360-IP-INSTA-LC-4LS | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-INSTA-LC-4LS | SYSTIMAX 360 iPatch G2 Fiber Shelf with InstaPATCH 360 LazrSPEED Modules

  • Manufacturer # 360-IP-INSTA-LC-4LS | 760117432
  • Anixter #414697
Connector Type: LC
Enclosure Type: LAZRSPEED
Fiber Count: 4
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items