Select Country and Language Europe, Middle East & Africa / English
Change Country
360-IP-UP-KIT-1100-48 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-UP-KIT-1100-48 | Patch Panel Upgrade Kit For 1100GS, 360 iPatch, 48 Port, 5 Pack

  • Manufacturer # 360-IP-UP-KIT-1100-48 | 760105015
  • Anixter #390262
Category: CATEGORY 6A
Color: GREY
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Sub Family: IPATCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items