360-IP-UP-KIT-AE-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-IP-UP-KIT-AE-24 | 360 iPatch Upg Kit Angled Evolve 24 Port 10 Pack

  • Manufacturer # 360-IP-UP-KIT-AE-24 | 760202630
  • Anixter #685123
Category: CATEGORY 6A
Color: GREY
Market Name: SYSTIMAX SCS
Number of Ports: 24
Sub Family: IPATCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items