360-MOD-1U-24 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-MOD-1U-24 | SYSTIMAX 360 U/UTP Modular Panel, 24 port

  • Manufacturer # 360-MOD-1U-24 | 760104273
  • Anixter #389489
Category: CATEGORY 6A
Color: GREY
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Material ID: 760062356
Number of Ports: 24
Rack Units: 1
Sub Family: PATCHMAX PATCH PANEL
Termination: 110-MOD
Features
  • Eliminates the need for separate tie wrap components and offers facilitated installation and panel back dressing through simplified cable bundling
  • Supports the deployment of InstaPATCH Cu pre-terminated copper solutions
  • Operating Temperature: 14ºF to 140ºF (-10ºC to 60ºC)
  • Overall Height: 1.75 in. (4.45 cm)
  • Depth - includes cable management: 7.2 in. (18.29 cm)
  • Features the elegant SYSTIMAX 360 design
Specifications
  • Modular Panel
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Relative Humidity: Upto 95% Non-Condensing
  • Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Intelligence Type: Passive
  • Total Port Quantity: 24
  • Cable Type: U/UTP (Unshielded)
  • Product Type: Panel, Modular
  • Color: Cool Gray/Satin Chrome
  • Rack Type: EIA 19 Inch
  • Rack Unit: 1
  • Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
  • Dimension: 1.75 Inch Height x 19 Inch Width x 7.25 Inch Depth (With Cable Management)
Tech. Info & Standards

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items