Select Country and Language Europe, Middle East & Africa / English
Change Country
360-PM-GS3-2U-48P | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-PM-GS3-2U-48P | SYSTIMAX 360 GigaSPEED XL PATCHMAX GS3 Category 6 U/UTP Patch Panel, 48 Port

  • Manufacturer # 360-PM-GS3-2U-48P | 760117366
  • Anixter #425134
Category: CATEGORY 6
Color: WHITE
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 48
Rack Units: 2
Sub Family: PATCHMAX
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

SYSTIMAX 360 GigaSPEED XL PATCHMAX GS3 Category 6 U/UTP Patch Panel, 48 port

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items