Select Country and Language Europe, Middle East & Africa / English
Change Country
360-PM-GS3-2U | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-PM-GS3-2U | Patch Panel, GigaSPEED XL PATCHMAX GS3, 24 Port, UTP, Category 6

  • Manufacturer # 360-PM-GS3-2U | 760102244
  • Anixter #396654
Category: CATEGORY 6
Color: GREY
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Ports: 24
Rack Units: 2
Sub Family: PATCHMAX
Termination: 110
Wiring: A/B UNIVERSAL
Description

The GigaSPEED XL PATCHMAX GS3 Panel is part of the next generation SYSTIMAX 360 solutions platform. The new panel offers easy cable routing and bundling utilizing the rear cable manager and are available in a 24 port configuration. The 360 PATCHMAX GS3 panel also supports deployment of InstaPATCH Cu pre-terminated copper and features the elegant SYSTIMAX 360 design. The PATCHMAX GS3 panel accepts four (4) PATCHMAX GS Distribution Modules which can be rotated forward, allowing front-access to the 110 type IDC terminals for easy cable termination. PATCHMAX GS Distribution Modules feature an innovative termination manager and rear housing which provides easier, faster, more reliable terminations and reduced variability in the placement and termination of cables to the panel. With the new SYSTIMAX 360 solution, CommScope has redefined enterprise network infrastructure performance from every angle. Under the innovative SYSTIMAX 360 design philosophy, engineering meets elegance, speed meets intelligence, and copper meets fiber in a single, integrated customer solution that exceeds the standards for network infrastructure solutions.

Features
  • Innovative rear cable manager makes cable routing and bundling easier
  • Distribution modules can be snapped onto front of panel for easy front access to rear 110-type IDC termination field
  • Allows all 24 cords to be routed in the same direction
  • Meets 606 labeling standard
  • Innovative 2-way mounting and terminating improving installation for limited rear access applications
  • 1- to 24-port labeling and identification
  • Available in 24-port configuration
  • Features the elegant SYSTIMAX 360 design
  • Designed for simplified administration with built-in cord retainer fingers
  • Supports the deployment of InstaPATCH Cu pre-terminated copper solutions
Specifications
  • Patch Panel
  • Diameter Over Dielectric: 0.030 - 0.046 Inch (0.762 - 1.168 mm)
  • Current Rating: 1.5 Amp At 68 deg F (1.5 Amp At 20 deg C)
  • Dielectric Withstand Voltage: 1500 Volt AC At 60 Hz (RMS Conductive Surface); 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
  • Insulation Resistance: 500 MOhm Minimum
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Relative Humidity: Upto 95% Non-Condensing
  • Storage Temperature: -40 to 158 deg F (-40 to70 deg C)
  • Intelligence Type: iPatch Ready
  • Total Port Quantity: 24
  • Cable Type: U/UTP (Unshielded)
  • Color: Cool Gray/Satin Chrome
  • Module Quantity: 4
  • Rack Type: EIA 19 Inch
  • Rack Unit: 2
  • Panel Style: Straight
  • Conductor Gauge: 22 AWG/24 AWG (Solid And Stranded)
  • Conductor Type: Solid/Stranded (7 Strands)
  • Material: High-Impact Flame Retardant Thermoplastic, Powder-Coated Steel
  • Outlet/Module Contact Plating: Precious Metals
  • Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
  • Plug Retention Force: 30 lbf (133 N) Minimum
  • Rear Termination Contact Plating: Nickel
  • Rear Termination Type: IDC
  • Wiring: T568A/T568B
  • Dimension: 3.50 Inch Height x 19 Inch Width x 10.50 Inch Depth (With Cable Management)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items