Select Country and Language Europe, Middle East & Africa / English
Change Country
360-PM-GS3-DM | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360-PM-GS3-DM | Category 6 Module Panel, 360 GigaSPEED XL PATCHMAX GS3 Evolve, U/UTP, 6 port, Cool Grey

  • Manufacturer # 360-PM-GS3-DM | 760102269
  • Anixter #396655
Category: CATEGORY 6
Color: GREY
Market Name: SYSTIMAX SCS
Number of Ports: 6
Termination: 110
Wiring: A/B UNIVERSAL
Description

The GigaSPEED XL PATCHMAX GS3 Panel is part of the next generation SYSTIMAX 360 solutions platform. The new panel offers easy cable routing and bundling utilizing the rear cable manager and are available in a 24 port configuration. The 360 PATCHMAX GS3 panel also supports deployment of InstaPATCH Cu pre-terminated copper and features the elegant SYSTIMAX 360 design. The PATCHMAX GS3 panel accepts four (4) PATCHMAX GS Distribution Modules which can be rotated forward, allowing front-access to the 110 type IDC terminals for easy cable termination. PATCHMAX GS Distribution Modules feature an innovative termination manager and rear housing which provides easier, faster, more reliable terminations and reduced variability in the placement and termination of cables to the panel. With the new SYSTIMAX 360 solution, CommScope has redefined enterprise network infrastructure performance from every angle. Under the innovative SYSTIMAX 360 design philosophy, engineering meets elegance, speed meets intelligence, and copper meets fiber in a single, integrated customer solution that exceeds the standards for network infrastructure solutions.

Features
  • Innovative rear cable manager makes cable routing and bundling easier
  • Distribution modules can be snapped onto front of panel for easy front access to rear 110 type IDC termination field
  • Allows all 24 cords to be routed in the same direction
  • Meets 606 labeling standard
  • Innovative 2-way mounting and terminating improving installation for limited rear access applications
  • 1 to 24 port labeling and identification
  • Available in 24-port configuration
  • Features the elegant SYSTIMAX 360 design
  • Designed for simplified administration with built-in cord retainer fingers
  • Supports the deployment of InstaPATCH Cu pre-terminated copper solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items