360DM-12LC-MM | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360DM-12LC-MM | Module, Fiber, Instapatch, 12 LC Ports, OptiSPEED

  • Manufacturer # 360DM-12LC-MM | 760109942
  • Anixter #401199
Connector Type: LC - MPO
Fiber Type: OM1
Number of Fibers: 12 FIBER
Type: MODULES
Description

SYSTIMAX InstaPATCH 360 System is the next generation of pre-terminated fiber solutions. Developed by CommScope Labs, the InstaPATCH 360 System is designed to support locations, such as data centers, that require high-density, rapid deployment and high performance. The InstaPATCH 360 System incorporates SYSTIMAX LazrSPEED multimode, OptiSPEED multimode and TeraSPEED single-mode fiber technologies to support today's most demanding applications. The InstaPATCH 360 System includes modules, MPO pass-through panels, trunk cables, ruggedized fanouts, array cords and fiber patch cords. The system requires no special components to manage and maintain polarity within each channel. Additionally, the InstaPATCH 360 System is reverse compatible with the panels and shelves used with the G2 Modular Cassette solution, offering a simplified panel and shelf selection process

Features
  • Small, compact module design offer improved density and is reverse compatible with the G2 modular cassette solution
  • Translucent shutters and dust plugs allow for easy port identification utilizing a Visual Fault Locator (VFLs)
  • Modules are availableith 12 or 24 LC connections or with 12 SC connections
  • The Modular Panels offer excellent cable management and rear access, while minimizing bulk, complexity and potential restrictions to air flow
  • The InstaPATCH 360 solution is iPatch-ready, offerinthe capability to upgrade to intelligent infrastructure management after the initial installation
  • LazrSPEED modules and patch cords are constructed with LazrSPEED 550 OM4 fiber to provide headroom for future system upgrades
  • TeraSPEED offers 60% incase in bandwidth due to Zero Water Peak in the E-band (1400 nm window) in single-mode applications
  • Factory terminated and tested cable and apparatus for instant field connections with guaranteed quality and performance
  • 24-fiber module option alignsell with systems that utilize a 8-fiber increment
  • 12-fiber MPO connector based modular design enables simple connections
  • Provides opportunities for lower total installed system cost (material plus labor)
  • Up to 50% savings in space due to the inced density
  • Designed for administrative convenience - guaranteed transmit-to-receive connectivity
  • No special polarity components - single module design, standard patch cords
  • Easy upgrade path to parallel connectivity and wavelength division multiing applications:
  • - 40 Gbps / 100 Gbps Ethernet
  • - 16 Gbps Fiber Channel
  • Supports easy reconfiguration for moves, adds and changes
  • Improved fiber patch cord management and improved labeling capabilities
Specifications
  • Module
  • Fiber Type: OptiSPEED, 62.5 um Multimode Fiber
  • Total Fiber Quantity: 12
  • Interface: LC (Front), MPO (Rear)
  • Total Port Quantity: 12 (Front)
  • Interface Feature: Standard (Front), Reduced Footprint (Rear)
  • Color: Beige (Front), Gray (Rear)
  • Adapter Quantity: 1 (Rear)
  • Insertion Loss Change: 0.3 dB (Mating and Temperature)
  • Insertion Loss: 0.9 dB Maximum
  • Return Loss: 20 dB (Minimum)
  • Dimension: 1.20 Inch Height x 3.60 Inch Width x 4.60 Inch Depth (30.48 mm x 91.44 mm x 116.84 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items