Select Country and Language Europe, Middle East & Africa / English
Change Country
360G2-1U-IP-SD | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360G2-1U-IP-SD | Panel, Fiber, Shelf, Sliding, 1U, Accepts 3 Adapter Panels

  • Manufacturer # 360G2-1U-IP-SD | 760103192
  • Anixter #390398
Loaded: UNLOADED
Type: RACK MOUNT
Features
  • Bend limiters maximize space by integrating into the shelf trough
  • Push/push-style latch on the front trough door improves access to shelf interior
  • Unique open-floor trough design enhances access for patch cord latching and de-latching
  • Displays intuitively-placed port labeling when door is open
  • Features the elegant SYSTIMAX 360 design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items