Select Country and Language Europe, Middle East & Africa / English
Change Country
360G2-1U-MOD-FX | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360G2-1U-MOD-FX | SYSTIMAX 360G2 1U Fixed Modular Cassette Shelf

  • Manufacturer # 360G2-1U-MOD-FX | 760103150
  • Anixter #390393
Loaded: UNLOADED
Spliced Fibers: 288
Type: RACK MOUNT
Description

The SYSTIMAX 360(tm) G2 fiber shelves are available in 1U, 2U and 4U sizes as well as sliding and fixed settings. The 4U version comes with a shelf assist which facilitates installation and ensures proper U spacing for shelf mounting.

This product is discontinued by the supplier. Use AXE # 550745 as the suggested replacement.

Features
  • Can support network line speeds up to 10 gigabits per second
  • OMT platform reduces cable diameter while optimizing transmission performance
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D channel
Specifications
  • Depth: 14.0 in
  • Height: 1.75 in
  • Weight: 10.2 lb
  • Width: 19.0 in
  • Application: Accepts four G2 modular cassettes, Accepts two RoloSplices with three trays each
  • Brand: SYSTIMAX, SYSTIMAX 360(tm)
  • Product Type: Modular cassette shelf
  • Rack Units: 1
  • Shelf Movement: Fixed
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items