Select Country and Language Europe, Middle East & Africa / English
Change Country
360G2-1U-MOD-SD | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360G2-1U-MOD-SD | SYSTIMAX 360G2 1U Sliding Modular Cassette Shelf

  • Manufacturer # 360G2-1U-MOD-SD | 760193771
  • Anixter #550746
Loaded: UNLOADED
Spliced Fibers: 288
Type: RACK MOUNT
Description

The SYSTIMAX 360 G2 fiber shelves are available in 1U, 2U and 4U sizes as well as sliding and fixed settings. The 4U version comes with a shelf assist which facilitates installation and ensures proper U spacing for shelf mounting. The shelf assist fits multiple rack types and supports heavy equipment. The SYSTIMAX 360 1U optical fiber shelves are "iPatch-Ready" and can be upgraded in the field at a later stage with the 360 iPatch Upgrade Kit. The upgrade can be performed without network disruptions, since it does not require the removal of patch cords. The SYSTIMAX 360 solution offers customers the option to deploy intelligence immediately or in phases, according to their needs and budgetary requirements. By providing a clear strategy that includ es an upgradable product line, CommScope intends to bring intelligence to the masses and raise awareness of the business benefits of intelligent infrastructures.

With the new SYSTIMAX 360 solution, CommScope has redefined enterprise network infrastructure performance from every angle. Under the innovative SYSTIMAX 360 design philosophy, engineering meets elegance, speed meets intelligence, and copper meets fiber in a single, integrated customer solution that exceeds the standards for network infra structure solutions.

This part is discontinued by the supplier. Use AXE # 644048 for suggested replacement.

Features
  • Bend limiters maximize space by integrating into the shelf trough
  • Unique open-floor trough design enhances access for patch cord latching and de-latching
  • Displays intuitively-placed port labeling when door is open
  • Displays intuitively-placed port labeling when door is open
  • Features the elegant SYSTIMAX 360 design
  • Offered in fixed and sliding options
  • Available in 1RU and 2RU sizes
  • 360G2 1U Modular Shelf is available in iPatch-Ready versions (field upgradable to iPatch without the need to remove patch cords, meaning no network downtime)
  • Push/push-style latch on the front trough door improves access to shelf interior
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items