Select Country and Language Europe, Middle East & Africa / English
Change Country
360G2-4U-IP-FX | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360G2-4U-IP-FX | Fixed Adapter Panel Shelf, SYSTIMAX 360G2, 4U

  • Manufacturer # 360G2-4U-IP-FX | 760101063
  • Anixter #390406
Loaded: UNLOADED
Type: RACK MOUNT
Features
  • Bend limiters maximize space by integrating into the shelf trough
  • Push/push-style latch on front and rear door improves access to shelf interior
  • Refined cable management rings enhance access to base of modules
  • Advanced vertical management increases flexibility
  • Larger side fiber access allows for more fiber
  • Shelf assist (patent pending) facilitates installation and ensures proper U spacing for shelf mounting
  • Features the elegant SYSTIMAX 360 design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items