360G2 CARTRIDGE 6-ST-LS-AQ | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360G2 CARTRIDGE 6-ST-LS-AQ | Modular Cassette, 360G2 Cartridge, Fiber, 6 ST, Lazrspeed, Aqua Adapter

  • Manufacturer # 360G2 CARTRIDGE 6-ST-LS-AQ | 760109330
  • Anixter #396710
Connector Type: ST COMPATIBLE - ST COMPATIBLE
Fiber Type: OM4
Number of Fibers: 6 FIBER
Type: MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items