Select Country and Language Europe, Middle East & Africa / English
Change Country
360G2CARTRIDGE6SCSMBLPIGTAILSB | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360G2CARTRIDGE6SCSMBLPIGTAILSB | 360G2 CARTRIDGE 6 SC TERASPD BLUE W/PIGTAILS BIPATCH RDY 760109561

  • Manufacturer # 360G2CARTRIDGE6SCSMBLPIGTAILSB | 760109561
  • Anixter #396706
Connector Type: SC - PIGTAIL
Fiber Type: OS2
Number of Fibers: 6 FIBER
Type: PIGTAIL
Description

360G2 Cartridge 6 SC TeraSPEED, single-mode, Blue w/Pigtails (Type B color coding)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items