Select Country and Language Europe, Middle East & Africa / English
Change Country
360G2CARTRIDGE6STMMBGPIGTAILSB | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360G2CARTRIDGE6STMMBGPIGTAILSB | 360G2 CARTRIDGE 6 ST OPTISPD BEIGE W/PIGTAILS B 760109637

  • Manufacturer # 360G2CARTRIDGE6STMMBGPIGTAILSB | 760109637
  • Anixter #396715
Connector Type: ST COMPATIBLE - PIGTAIL
Fiber Type: OM1
Number of Fibers: 6 FIBER
Type: PIGTAIL
Description

360G2 Cartridge 6 ST OptiSPEED (62.5/125), multimode, beige with pigtails (Type B color coding)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items