Select Country and Language Europe, Middle East & Africa / English
Change Country
360GS10E-L | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360GS10E-L | SYSTIMAX GigaSPEED X10D 4-Pair U/UTP ModularPatchCord, RJ45PlugOn Each End, LSZH, 3ft, Blue Jacket

  • Manufacturer # 360GS10E-L | CPCSSZ2-01F017
  • Anixter #MM17-X10D360-Z2
Category: CATEGORY 6A
Color: BLACK
Connector Type: RJ45 TO RJ45
Lengths: 17 FT. : 5.18 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items