360MP-1U | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 360MP-1U | Patch Panel, SYSTIMAX 360 MP, 1U, Accepts Four InstaPATCH 360 Data Modules or 360DP Panels With Fiber Management Trough

  • Manufacturer # 360MP-1U | 760106617
  • Anixter #401194
Connector Type: MTP
Loaded: UNLOADED
Type: RACK MOUNT
Description

SYSTIMAX InstaPATCH 360 System is the next generation of pre-terminated fiber solutions. Developed by CommScope Labs, the InstaPATCH 360 System is designed to support locations, such as data centers, that require high-density, rapid deployment and high performance. The InstaPATCH 360 System incorporates SYSTIMAX LazrSPEED multimode, OptiSPEED multimode and TeraSPEED single-mode fiber technologies to support todays most demanding applications. ; The InstaPATCH 360 System includes modules, MPO pass-th rough panels, trunk cables, ruggedized fanouts, array cords and fiber patch cords. The system requires no special components to manage and maintain polarity within each channel. Additionally, the InstaPATCH 360 System is reverse compatible with the pan els and shelves used with the G2 Modular Cassette solution, offering a simplified panel and shelf selection process.



This part is discontinued by the supplier. Use Anixter #550760 as suggested replacement.

Features
  • Doubles density
  • Disengages easily in dense spaces
  • Maintains transmit/receive direction
  • Maintains optical contact
  • Helps minimize transmission problems
  • Improves durability and reduces cross-connect rearrangement effort
  • Reduces installation time for field-mountable connectors
Specifications
  • Application: Accepts four InstaPATCH 360 data modules or 360DP panels, Mounts directly to rack without a shelf
  • Brand: SYSTIMAX 360(tm), SYSTIMAX
  • Product Type: Panel
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items